Zoro Homepage

Meter Main, SO, 20 Spaces, 200A, Main Lug

  • Mfr # SO2040M200S

  • Zoro # G3301782


product price: $1,162.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A
Short Circuit Current Rating
22kA
Height
40.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SO2040M200S
Zoro #
G3301782
UPC #
-
Country of Origin
Mexico

Dimensions

Height
40.93 in
Width
18.35 in
Depth
5.32 in
Max. Wire Size
350 kcmil aluminium)line side
Min. Wire Size
AWG 6

Details

Item
Meter Main
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
20
Amps
200A
Short Circuit Current Rating
22kA
Series
SO
Enclosure NEMA Rating
NEMA 3R
Circuit Breaker Type
Homeline
Max. No. of Tandem Breakers
20
Mounting Style
surface
Standards
UL Listed
For Use With
QO Circuit Breaker, HOMELINE Mini Circuit Breaker, Series A Meter-Pak Accessory
Bypass Type
no bypass
Number Of Circuits
40
Meter Socket Type
ringed
Service Disconnect Rated Current
200 A
Hub type
A
Electrical Connection
lugs line side || lugs service ground
Connections - Terminals
lugs
Ground Bar Kit
service disconnect (factory installed)
Tightening Torque
main lugs 250 lb.in, AWG 6...350 kcmil, aluminium/copper || branch lugs 50 lb.in, AWG 14...AWG 1/0, copper || branch lugs 50 lb.in, AWG 12...AWG 1/0, aluminium || branch lugs 50 lb.in, AWG 3...AWG 2/0, aluminium/copper || branch lugs 45 lb.in, AWG 6...AWG 4, aluminium/copper || branch lugs 40 lb.in, AWG 8, aluminium/copper || branch lugs 35 lb.in, AWG 14...AWG 10, aluminium/copper || branch lugs 35 lb.in, AWG 12...AWG 10, aluminium/copper || Cover 10 lb.in

Description

Homeline All In One combination service entrance devices are available with ring or ringless type meter socket designs. Devices have factory installed service disconnect(s) in most cases. Supplied with 100% branch neutrals, all unused terminals may be used for equipment grounding wires. These Homeline combination service entrance devices meet the Federal Specification W-P-115c as Type 1, Class 2 specifications. This Homeline All In One combination service entrance device has a ringed meter socket with no bypass. This unit can be feed from an overhead service. The service disconnect is a QOM2200VH with a maximum rating of 200 A. Device has a 22 kA short circuit current rating. Load center has 20 spaces which will accept up to 20 tandem Homeline circuit breakers. This unit has a NEMA 3R surface mount enclosure that is 40.93 inches tall, 18.35 inches wide and 5.32 inches deep. The line side lugs will accept 6 AWG to 350 kcmil copper or aluminum wire. The service ground lug will accept 8 AWG to 2/0 AWG copper or aluminum wire. This Homeline All In One combination service entrance unit is UL Listed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products