Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Meter Pak Accessory, 40 to 125A, 2 Poles

  • Mfr # EZM125QOA

  • Zoro # G3300358


product price: $145.99
/ea
Free Shipping & Returns

Key Features

For Use With
QO, QOH, and QOVH circuit breakers
Amps
40 to 125A
Number of Poles
2
Height
3.6 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZM125QOA
Zoro #
G3300358
UPC #
785901330486
Country of Origin
Mexico

Dimensions

Height
3.6 in
Width
4.5 in
Depth
5.4 in

Details

Item
Meter Pak Accessory
For Use With
QO, QOH, and QOVH circuit breakers
Amps
40 to 125A
Number of Poles
2
Device Short Name
EZ

Description

EZ Meter Pak,Q2M to QO circuit breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.