Zoro Homepage

Meter pak accessory, hub, 2.00in wire size, Series A L, rainproof, 4.63in

  • Mfr # A200L

  • Zoro # G4608019


product price: $99.99
/ea
Free Shipping & Returns

Key Features

For Use With
Series A L systems
Standards
UL Listed
Height
1.26 in
Depth
4.8 in
Width
4.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A200L
Zoro #
G4608019
UPC #
-
Country of Origin
India

Dimensions

Height
1.26 in
Depth
4.8 in
Width
4.8 in

Details

Item
Meter Pak Accessory
For Use With
Series A L systems
Standards
UL Listed
Product Destination
conduit entry
Cable Entry
conduit entry 2 "
Hub type
A-L
Number Of Mounting Holes
4
Mounting Support
direct mounting on box
Ground Bar Kit
adaptor plate
Shape Of Screw Head
slotted hexagonal

Description

Square D individual meter sockets have provisions to feed a downstream main lug load center, main breaker load center, or an individually enclosed service disconnect. Units can have a combination of releases, horn, or no bypasses to handle any meter socket situation. Units supplied with hub opening in top end wall require the use of a bolt-on hub or closing plate. This accessory is a hub which is rated for 2.00 in wire size on Series A L systems. This hub is rainproof and measures at 4.63 inches tall land 4.63 inches wide.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.