QO Series, 20A, 2 Pole, 120/240V AC, 10kA 120/240 V AC

  • Mfr # QOB220EPD1200

  • Zoro # G3574408


product price:  $838.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Voltage
120/240V AC; 120V AC
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB220EPD1200
Zoro #
G3574408
UPC #
-
Country of Origin
Mexico

Dimensions

Width
57 mm
Depth
74 mm
Height
105 mm
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Voltage
120/240V AC; 120V AC
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Protecting Class B 30 mA
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA 120/240 V AC
Terminal Connection
Pressure Plate
Description/Special Features
Mercury Free
Standards
UL Listed; CSA
Range of Product
QO
Poles Description
2P
Tightening Torque
4-4 N.m, 4.6-4.6 N.m 4-20 mm² (AWG 12...AWG 4)
Breaking Capacity
10 kA 120/240 V AC, 10 kA 120 V AC
Ambient Air Temperature For Operation
40°C
Electrical Connection
pressure plate
Circuit Breaker Application
not rated
Accessory / Separate Part Type
auxiliary switch 120 V AC 1A
Number of Spaces Required
3
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle

Description

Mini CB,QO,20 A,2P,120/240 V,10 kA,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.