This item is Discontinued.

Square D Mini CB, QO, 20 A, 3P, 240 V, 10 kA, Plu, 20 A, 3 Pole, 240V AC, 10 kA, B Curve QO320EPE5237

Mini CB, QO, 20 A, 3P, 240 V, 10 kA, Plu, 20 A, 3 Pole, 240V AC, 10 kA, B Curve (Discontinued)

  • Mfr # QO320EPE5237
  • Zoro # G7688761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QO320EPE5237
Zoro #
G7688761
UPC #
-
Country of Origin
Mexico

Dimensions

Width
57 mm
Depth
74 mm
Height
105 mm
Max. Wire Size
8 AWG (Cu), 8 AWG (Al)
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Mini CB,QO,20 A,3P,240 V,10 kA,Plu
Amps
20 A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Mounting Style
Plug-In
Max. AIR Rating
10 kA
Terminal Connection
Ring Tongue
Curve Type
B
Standards
UL Listed, CSA
Interrupt Rating
10 kA at 240V AC
Features
Mercury Free

Description

Mini CB,QO,20 A,3P,240 V,10 kA,Plu

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.