Shop SQUARE D
See all product information
Miniature Circuit Breaker, HOMELINE Series, 20A, 2 Pole, 240V AC, 10kA at 240V AC, A Curve
Mfr # HOM220GFIC
Zoro # G3306122
product price:Â $223.99
/ea
Free Shipping & Returns
Key Features
Series
HOMELINE
Number of Poles
2
AC Voltage Rating
240V AC
Phase
1
Circuit Breaker Mounting Style
Plug In
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
HOM220GFIC
Zoro #
G3306122
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Details
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
20 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Screw Clamps
DC Voltage Rating
Not Rated
Curve Type
A
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Standards
UL Listed
Application
HACR rated Applications
Features
Mercury Free
Description
Mini circuit breaker,Homeline,20A,2 p
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.