MINI CIRCUIT BREAKER
- Mfr # M9F42120
- Zoro # G424283994
product price:Â
$
160.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M9F42120
- Zoro #
- G424283994
- UPC #
- -
- Country of Origin
- France
Description
**Multi 9 Miniature Circuit Breaker** * Rated operational voltage : 240 V AC 50/60 Hz, 415 V AC 50/60 Hz, 60 V DC * Poles description : 1P * rated insulation Voltage : 500 V AC conforming to EN/IEC 60947-2 * Rated Current : 10 A * IP degree of protection : IP40 for modular enclosure conforming to IEC 60529
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.