
Miniature Circuit Breaker, HOMELINE Series, 15A, 2x1, 1x2 Pole, 120/240V AC, 10kA at 120V AC
Mfr # HOMT1515250
Zoro # G0840415
product price:Â $45.89
/eaKey Features
Series
HOMELINE
Amps
15A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HOMT1515250
Zoro #
G0840415
UPC #
785901377030
Country of Origin
Mexico
Dimensions
Width
2 in
Depth
2.98 in
Height
3.13 in
Max. Wire Size
6 AWG (Cu/Al), 8 AWG (Al)
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Details
Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
15A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem
Phase
1
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Standards
UL Listed
Application
HACR rated Applications
Features
Mercury Free
Trip Type
Standard
Description
Miniature Circuit Breaker 120/240V 15A, Series HOM
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.