Miniature Circuit Breaker, QO Series, 15A, 3 Pole, 120/208V AC, 10kA at 208/120V AC, A Curve

  • Mfr # QOB315GFI

  • Zoro # G3535393


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
15A
Number of Poles
3
AC Voltage Rating
120/208V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB315GFI
Zoro #
G3535393
UPC #
094714747771
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
4.13 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
4.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15A
Number of Poles
3
AC Voltage Rating
120/208V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 208/120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Curve Type
A
For Use With
QO Load Centers and NQ Panelboards
Standards
UL Listed
Interrupt Rating
10 kA at 208Y/120V AC
Features
Mercury Free
Compatible Panelboard/Load Center Series
NQ, QO
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
77 Degrees F
Voltage
120/240 VAC
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/208V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QOB, Max. AIR Rating 10kA at 208/120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.