Shop SQUARE D

Miniature Circuit Breaker, QO Series, 20A, 2 Pole, 120/240V AC, 65kA at 120V AC

  • Mfr # QHB220
  • Zoro # G0566557

product price: 
$
340.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QHB220
Zoro #
G0566557
UPC #
785901341635
Country of Origin
Korea, Republic of

Dimensions

Frame Size
QO
Width
1-1/2 in
Depth
2.91 in
Height
2.99 in
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20 A
Number of Poles
2
AC Voltage Rating
120V AC, 240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Application
HACR rated Applications
Features
Mercury Free
Interrupt Rating
65 kA at 120/240V AC

Description

Miniature Circuit Breaker 120/240V 20A, Series QHB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.