Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 70A, 3 Pole, 120/240V AC, 22kA at 120/240V AC
- Mfr # QO370VH
- Zoro # G6580147
product price:Â
$
263.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO370VH
- Zoro #
- G6580147
- UPC #
- 785901060239
- Country of Origin
- Korea, Republic of
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 70A
- Number of Poles
- 3
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Standard
- Phase
- Three
- Circuit Breaker Actuator
- Paddle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 22kA at 120/240V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Lug
- DC Voltage Rating
- Not Rated
- Standards
- UL Listed
- For Use With
- QO Load Centers and NQ Panelboards
- Application
- HACR rated Applications
- Interrupt Rating
- 22 kA at 120/240V AC
- Features
- Mercury Free
- Compatible Panelboard/Load Center Series
- QO
- Voltage
- 240VAC
- Compatible Product Type
- QO Load Centers and NQ Panelboards
Dimensions
- Frame Size
- 100A/QO
- Width
- 2.3 in
- Depth
- 2.91 in
- Height
- 3.11 in
- Max. Wire Size
- 2 AWG
- Min. Wire Size
- 8 AWG
- Length
- 3.1 in
Description
Miniature Circuit Breaker, Amps 70 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type High Interrupting Capacity, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Three, Series QO, Max. AIR Rating 22kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 3.1 in, Width 2.3 in, Depth 2.9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.