Miniature Circuit Breaker, QO Series, 20A, 1 Pole, 120V AC, 22kA at 120V AC, A Curve

  • Mfr # QOB120VHGFI

  • Zoro # G0839426


product price: $414.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB120VHGFI
Zoro #
G0839426
UPC #
785901520719
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
19 mm
Depth
74 mm
Height
105 mm
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Max. Wire Size
8 AWG (Cu), 8 AWG (Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Curve Type
A
For Use With
NQ Panelboards
Standards
UL Listed, CSA
Interrupt Rating
22 kA at 120V AC
Features
Mercury Free
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free

Description

Miniature Circuit Breaker 120V 20A, Series QOB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.