Square D
Miniature Circuit Breaker, QO Series 20A, 2 Pole, 120/240V AC
Mfr # QO220CP
Zoro # G407449966
Sold in multiples of 5 for $226.95
$226.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 20A
- Number of Poles 2
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- SQUARE D Miniature Circuit Breaker, QOU Series 60A, 2 Pole, 120/240V AC (QOU260)
- ZORO SELECT Channel Z Shape Fitting, Gold (V310ZY)
- ABB Electrical Box, Outlet Box, 1 Gangs, Steel (5352C)
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235)
- SQUARE D Circuit Breaker, Homeline Series 20A, 2 Pole, 240V AC (34031)
- SQUARE D Miniature Circuit Breaker, QO Series 50A, 2 Pole, 120/240V AC (QO250)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120HM)
- SQUARE D Circuit Breaker, 9080GCB Series 15A, 1 Pole, 250V AC (9080GCB150)
- EATON Circuit Breaker, BR Series 20A, 1 Pole, 120V AC (BRCAF120CS)
- Square D Circuit Breakers