Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, QO Series, 30A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB2305237

  • Zoro # G0841051


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB2305237
Zoro #
G0841051
UPC #
785901783565
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
38 mm
Depth
74 mm
Height
76 mm
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Features
Mercury Free
For Use With
NQ Panelboards, QO Load Center Accessory
Interrupt Rating
10 kA at 120/240V AC
Standards
UL Listed, CSA
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free

Description

Miniature Circuit Breaker 120/240V 30A, Series QOB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.