Miniature Circuit Breaker, QO Series, 30A, 3 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QOB3305237
Zoro # G0841106
product price: $312.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOB3305237
Zoro #
G0841106
UPC #
785901090229
Country of Origin
Mexico
Dimensions
Frame Size
100A/QO
Width
57 mm
Depth
74 mm
Height
76 mm
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
30A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
For Use With
NQ Panelboards, QO Load Center Accessory
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Description
Miniature Circuit Breaker 240V 30A, Series QOB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.