Shop SQUARE D

Miniature Circuit Breaker, E FRAME Series, 30A, 1 Pole, 277V AC, 65kA at 120V AC

  • Mfr # EGB14030

  • Zoro # G0567616


product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Amps
30A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGB14030
Zoro #
G0567616
UPC #
785901311096
Country of Origin
Korea, Republic of

Dimensions

Frame Size
125A/EGB
Width
0.98 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
6 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
30A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Features
Mercury Free
Standards
cULus
For Use With
NF Panelboard
Application
HID rated Applications, HACR rated Applications
Interrupt Rating
35 kA at 120/240/277V AC, 65 kA at 120V AC
High Amp Trip Setting
875 A
Holding Current
270 A
Ambient Air Temperature For Operation
104°F (40°C)
Local Signalling
Trip indicator
Breaking Capacity Code
G
Circuit Breaker Application
HID rated; HACR rated
AWG Gauge
AWG 12 to AWG 6 aluminium; AWG 14 to AWG 6 copper
Breaking Capacity
35 kA 277 V AC; 35 kA 240 V AC; 65 kA 120 V AC; 35 kA 120/240 V AC
Protection Type
Short-circuit; Overload
Tightening Torque
30.09 lbf.in (3.4 N.m) 0.00 to 0.02 in² (2.5 to 16 mm²) (AWG 14 to AWG 6)
Module Type
E-Frame

Description

Miniature Circuit Breaker 277V 30A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.