Miniature Circuit Breaker, E FRAME Series, 30A, 1 Pole, 277V AC, 65kA at 120V AC
Mfr # EGB14030EPD
Zoro # G0854729
product price: $1,175.99
/ea
Free Shipping & Returns
Key Features
Series
E FRAME
Amps
30A
Number of Poles
1
AC Voltage Rating
277V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EGB14030EPD
Zoro #
G0854729
UPC #
785901590545
Country of Origin
Mexico
Dimensions
Frame Size
125A/EGB
Width
1.96 in
Depth
4.05 in
Height
6.64 in
Max. Wire Size
6 AWG (Cu), 4 AWG (Al)
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)
Description
Miniature Circuit Breaker 277V 30A, Series EGB
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.