Miniature Circuit Breaker, QO Series, 35A, 3 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QOB3351021
Zoro # G0841115
product price: $478.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
35A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QOB3351021
Zoro #
G0841115
UPC #
785901115533
Country of Origin
Mexico
Dimensions
Frame Size
100A/QO
Width
2.99 in
Depth
2.91 in
Height
3.11 in
Max. Wire Size
8 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
35A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Shunt Trip
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Features
Mercury Free
Application
HACR rated Applications
Interrupt Rating
10 kA at 120/240V AC
Standards
UL Listed, CSA
Description
Miniature Circuit Breaker 240V 35A, Series QOB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.