Zoro Homepage

Miniature Circuit Breaker, QO Series, 40A, 3 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # QOB340VH1021

  • Zoro # G0841130


product price: $614.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
40A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB340VH1021
Zoro #
G0841130
UPC #
785901311317
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
76 mm
Depth
74 mm
Height
79 mm
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
8 AWG (Cu/Al)
Wire Size
AWG 8 to AWG 2 copper or aluminium

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
40A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Shunt Trip
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
22 kA at 120/240V AC
Tightening Torque
49.56 lbf.in (5.6 N.m)
Number Of Panel Spaces
4
Certifications
UL Listed; CSA
Ratings
HACR rated
Ambient Temperature Rating
104°F (40°C)

Description

Miniature Circuit Breaker 240V 40A, Series QOB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products