Shop SQUARE D

Miniature Circuit Breaker, E FRAME Series, 40A, 3 Pole, 277/480V AC, 65kA at 120V AC

  • Mfr # EGB34040SA

  • Zoro # G0845988


product price: 
$
1,679.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Amps
40 A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Shunt Trip
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
EGB34040SA
Zoro #
G0845988
UPC #
785901285182
Country of Origin
Mexico

Dimensions

Frame Size
125A/EGB
Width
3.92 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
2/0 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
40 A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Shunt Trip
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Shunt Trip, Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
High Amp Trip Setting
1800 A
Standards
cULus
For Use With
NF Panelboard
Features
Mercury Free
Application
HACR rated Applications, HID rated Applications
Interrupt Rating
35 kA at 480Y/277V AC, 65 kA at 120/240V AC
Tightening Torque
34.52 lbf.in (3.9 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 49.56 lbf.in (5.6 N.m) 0.02 to 0.11 in² (10 to 70 mm²) (AWG 8 to AWG 2/0)
Number Of Spaces
4
Ambient Air Temperature For Operation
104°F (40°C)
Breaking Capacity
35 kA 277 V AC; 65 kA 240 V AC; 35 kA 480Y/277 V AC; 65 kA 120 V AC; 65 kA 120/240 V AC
Holding Current
630 A
Circuit Breaker Application
HACR rated; HID rated
Protection Type
Short-circuit; Overload
Breaking Capacity Code
G
Device Composition
Shunt trip
Local Signalling
Trip indicator
Module Type
E-Frame
AWG Gauge
AWG 12 to AWG 2/0 aluminium; AWG 14 to AWG 2/0 copper

Description

Miniature Circuit Breaker 480Y/277V 40A, Series EGB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.