This item is Discontinued.

Square D Miniature Circuit Breaker, QOB Series, 40A, 3 Pole, 240V AC, 10kA at 240V AC, B Curve QOB340EPD

Miniature Circuit Breaker, QOB Series, 40A, 3 Pole, 240V AC, 10kA at 240V AC, B Curve (Discontinued)

  • Mfr # QOB340EPD
  • Zoro # G3517026
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QOB340EPD
Zoro #
G3517026
UPC #
094714762361
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
4.13 in
Max. Wire Size
4 AWG (Al), 6 AWG (Cu)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length (Straight Wireway)
4.12 in
Length
4.12 in

Details

Item
Miniature Circuit Breaker
Series
QOB
Amps
40A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
3
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 240V AC
Terminal Connection
Lug
DC Voltage Rating
Not Rated
Curve Type
B
Standards
UL Listed
For Use With
QO Load Centers and NQ Panelboards
Features
Mercury Free
Interrupt Rating
10 kA at 240V AC
Compatible Panelboard/Load Center Series
NQ, QO
Min. Operating Temp.
77 Degrees F
Max. Operating Temp.
104 Degrees F
Mounting
Bolt on
Voltage
120/240 VAC

Description

Miniature Circuit Breaker, Amps 40 A, AC Voltage Rating 240V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 3, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, QO, Phase Three, Series QOB, Max. AIR Rating 10kA at 240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Lug, Frame Size 100A/QO, Length 4.12 in, Width 2.25 in, Depth 2.91 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.