Shop All Circuit Breakers
Square D
Miniature Circuit Breaker, QO Series 40A, 1 Pole, 120/240V AC
Mfr # QO140CP
Zoro # G1769029
product price: $20.15
/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QO
- Amps 40A
- Number of Poles 1
- AC Voltage Rating 120/240V AC
- Circuit Breaker Type Standard
Product Information
- Brand Square D
- MFR # QO140CP
- Zoro # G1769029
- UPC # 47569838019
- Country of Origin Mexico
- Category Circuit Breakers
Dimensions
Width | 19 mm |
Depth | 74 mm |
Height | 79 mm |
Min. Wire Size | 8 AWG (Cu/Al) |
Max. Wire Size | 2 AWG (Cu/Al) |
Details
Description
The Square D by Schneider Electric QO 40 amp One-Pole Circuit Breaker is intended for overload and short-circuit protection of your electrical system. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10 000 AIR. All QO circuit breakers are equipped with the exclusive Visi-Trip indicator. When a QO Visi-Trip circuit breaker trips the handle snaps to a midpoint position between OFF and ON and a highly visible red indicator easily identifies the tripped breaker. This enables you to easily distinguish which breaker has tripped in a load center that may contain up to 42 different circuit breakers. QO circuit breakers have features no other manufacturer can offer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Pwr Dist Block, 620A, 1P, 4AWG-350 MCM, 600V (16500-1)
- PASS & SEYMOUR 15A125V Yel Straig Plug (PS5965YCC20)
- MERSEN UL Class Fuse, A60X Series, Fast-Acting, 200A, 600V AC, Non-Indicating (A60X200-4)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 5 PK (MDQ-2)
- SQUARE D Circuit Breaker, QOB Series 125A, 3 Pole, 240V AC (QOB3125SL)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320)
- SQUARE D Miniature Circuit Breaker, QOB Series 20A, 1 Pole, 120V AC (QOB120AFI)
- SQUARE D Miniature Circuit Breaker, QO Series 15/15A, 2x1 Pole, 120/240V AC (QO1515)
- SQUARE D Miniature Circuit Breaker, HOM Series 50A, 1 Pole, 120/240V AC (HOM150)
- SQUARE D Miniature Circuit Breaker, HOM Series 125A, 2 Pole, 120/240V AC (HOM2125)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 10A, 2 Pole, 240/415/440V AC, B Curve (M9F21210)
- Square D Circuit Breakers