Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, QO Series, 50A, 3 Pole, 240V AC, 10kA at 120/240V AC

  • Mfr # QO3505238

  • Zoro # G0566548


product price: $244.64
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QO3505238
Zoro #
G0566548
UPC #
785901333616
Country of Origin
Mexico

Dimensions

Width
57 mm
Depth
74 mm
Height
79 mm
Max. Wire Size
2 AWG (Cu)
Min. Wire Size
8 AWG (Cu)
Wire Size
AWG 8 to AWG 2 copper
Frame Size
QO

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
50A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Ring Tongue
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Interrupt Rating
10 kA at 120/240V AC
Features
Mercury Free
Application
HACR rated Applications
Tightening Torque
44.25 lbf.in (5 N.m)
Certifications
UL Listed; CSA
Ambient Temperature Rating
104°F (40°C)
Ratings
HACR rated
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle

Description

Miniature Circuit Breaker 240V 50A, Series QO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.