Square D

Miniature Circuit Breaker, HOM Series 90A, 2 Pole, 120/240V AC


product price: $63.29
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series HOM
  • Amps 90A
  • Number of Poles 2
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Standard
See all product information

Product Information

Dimensions

Width 2 in
Depth 2.98 in
Height 3.13 in
Min. Wire Size 4 AWG (Cu/Al)
Max. Wire Size 2/0 AWG (Cu/Al)

Details

Item Miniature Circuit Breaker
Series HOM
Amps 90A
Number of Poles 2
AC Voltage Rating 120/240V AC
Circuit Breaker Type Standard
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA
Terminal Connection Lug
DC Voltage Rating Not Rated
Standards UL Listed
Features Mercury Free
Application HACR rated Applications

Description

The Square D by Schneider Electric Homeline 90 amp Two-Pole Circuit Breaker is used for overload and short-circuit protection of your electrical system. This breaker is compatible with Homeline load centers and CSED devices. The ANSI-certified and UL-listed unit is rated for 120/240 VAC and 10 000 AIR. Homeline circuit breakers are built with the same Square D brand quality you have come to expect at a price that makes them the best value in their class. Homeline circuit breakers are the best in class. Designed exclusively for the residential market Homeline products offer everything you need to distribute electricity throughout your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.