Zoro Homepage

Miniature Circuit Breaker, E FRAME Series, 100A, 2 Pole, 600V AC, 25kA at 120V AC

  • Mfr # EDB26100

  • Zoro # G0845437


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB26100
Zoro #
G0845437
UPC #
785901412335
Country of Origin
Mexico

Dimensions

Frame Size
125A/EDB
Width
1.96 in
Depth
4.05 in
Height
5.66 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
100A
Number of Poles
2
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
25kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
NF Panelboard
Interrupt Rating
14 kA at 600Y/347V AC
Application
HACR rated Applications
Standards
cULus
Features
Mercury Free
High Amp Trip Setting
2300 A
Module Type
E-Frame
Protection Type
Short-circuit; Overload
AWG Gauge
AWG 12 to AWG 2/0 aluminium; AWG 14 to AWG 2/0 copper
Tightening Torque
34.52 lbf.in (3.9 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 49.56 lbf.in (5.6 N.m) 0.02 to 0.11 in² (10 to 70 mm²) (AWG 8 to AWG 2/0)
Local Signalling
Trip indicator
Breaking Capacity Code
D
Circuit Breaker Application
HACR rated
Ambient Air Temperature For Operation
104°F (40°C)
Holding Current
1000 A
Breaking Capacity
14 kA 600Y/347 V AC

Description

Miniature Circuit Breaker 600V 100A, Series EDB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.