Miniature Circuit Breaker, E FRAME Series, 30A, 3 Pole, 277/480V AC, 100kA at 120V AC
Mfr # EJB34030
Zoro # G3979260
product price: $1,208.99
/ea
Free Shipping & Returns
Key Features
Series
E FRAME
Amps
30A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EJB34030
Zoro #
G3979260
UPC #
-
Country of Origin
Mexico
Dimensions
Frame Size
125A/EJB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
6 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
E FRAME
Amps
30A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
100kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Features
Mercury Free
High Amp Trip Setting
875 A
For Use With
NF Panelboard
Standards
cULus
Interrupt Rating
65 kA at 480Y/277V AC, 100 kA at 120/240V AC
Application
HID rated Applications, HACR rated Applications
Description
E-Frame Breaker are Lighting Panelboard Circuit breakers that are proven effective and reliable which provide a wide variety or robust features that are use specifically in Square D NF Panelboards. This device is a 3 pole bolt-on breaker that is rated at 30 A at a system voltage of 480Y/277 VAC and the breaker is UL Listed as well as CSA rated. This E-Frame breaker has thermal-magnetic trip unit as well as signal indicator that will indicate when a trip has occur. This specific breaker is HID rated and HACR rated. The breaker has aluminium lugs which have a terminal lug rating of AWG 12...AWG 6 (aluminium) and AWG 14...AWG 6 (copper). This E-frame breaker breaking capacity has been tested a numerous voltages but at two voltages the capacity is 65 kA at 480Y/277 VAC and 100 kA at 120/240 VAC. This device has a hold current of 270 A which is the maxiumum current the breaker can be held to ensure it will trip and a trip current of 875A which is the current value when the breaker is guaranteed to trip. The circuit breaker has a height of 5.66 in, width of 2.94 in and a depth of 4.05 in. This breaker was calibrated for 40 degrees C. This product is UL Listed as High Intensity Discharge. HACR rated.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.