Zoro Homepage

Miniature Circuit Breaker, E FRAME Series, 70A, 2 Pole, 277/480V AC, 25kA at 120V AC

  • Mfr # EDB24070SA

  • Zoro # G3340057


product price: $1,532.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Shunt Trip
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EDB24070SA
Zoro #
G3340057
UPC #
785901487548
Country of Origin
Mexico

Dimensions

Frame Size
125A/EDB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Max. Wire Size
2 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
5.66 in

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
70A
Number of Poles
2
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Shunt Trip
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
25kA at 120V AC
Trip Type
Shunt Trip, Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
For Use With
Square D NF Panelboards
Standards
cULus
Application
HACR rated Applications
High Amp Trip Setting
1800 A
Interrupt Rating
18 kA at 277/480Y/277V AC, 25 kA at 120/240V AC
Features
Mercury Free
Max. Operating Temp.
104 Degrees F
Compatible Panelboard/Load Center Series
NF
Voltage
480Y/277 VAC

Description

Miniature Circuit Breaker, Amps 70 A, AC Voltage Rating 277/480V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NF, Phase Single, Series EDB, Max. AIR Rating 18kA at 277/480V AC, For Use With Square D NF Panelboards, Terminal Connection Lug, Frame Size 125A/EDB, Length 5.66 in, Width 2.94 in, Depth 4.05 in, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.