Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miniature Circuit Breaker, E FRAME Series, 80A, 3 Pole, 277/480V AC, 65kA at 120V AC

  • Mfr # EGB34080

  • Zoro # G0846067


product price: $1,295.99
/ea
Free Shipping & Returns

Key Features

Series
E FRAME
Amps
80A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EGB34080
Zoro #
G0846067
UPC #
785901128632
Country of Origin
Mexico

Dimensions

Frame Size
125A/EGB
Width
2.94 in
Depth
4.05 in
Height
5.66 in
Max. Wire Size
2/0 AWG (Cu/Al)
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)

Details

Item
Miniature Circuit Breaker
Series
E FRAME
Amps
80A
Number of Poles
3
AC Voltage Rating
277/480V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
cULus
For Use With
NF Panelboard
High Amp Trip Setting
2300 A
Interrupt Rating
35 kA at 480Y/277V AC, 65 kA at 120/240V AC
Application
HACR rated Applications
Features
Mercury Free
Protection Type
Short-circuit; Overload
Breaking Capacity Code
G
Breaking Capacity
35 kA 277 V AC; 65 kA 240 V AC; 35 kA 480Y/277 V AC; 65 kA 120 V AC; 65 kA 120/240 V AC
Module Type
E-Frame
Local Signalling
Trip indicator
Ambient Air Temperature For Operation
104°F (40°C)
Circuit Breaker Application
HACR rated
Tightening Torque
34.52 lbf.in (3.9 N.m) 0.00 to 0.01 in² (2.5 to 6 mm²) (AWG 14 to AWG 10); 49.56 lbf.in (5.6 N.m) 0.02 to 0.11 in² (10 to 70 mm²) (AWG 8 to AWG 2/0)
Holding Current
1000 A
AWG Gauge
AWG 12 to AWG 2/0 aluminium; AWG 14 to AWG 2/0 copper

Description

Miniature Circuit Breaker 480Y/277V 80A, Series EGB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products