Miniature Circuit Breaker, HOMELINE Series, 15A, 1 Pole, 120V AC, 10kA at 120V AC
- Mfr # HOM115DF
- Zoro # G4564239
product price:Â
$
86.99
/ea
Key Features
Series
HOMELINE
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOM115DF
- Zoro #
- G4564239
- UPC #
- 785901741329
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 1 in
- Depth
- 2.98 in
- Height
- 3.13 in
- Min. Wire Size
- 14 AWG (Cu/Al), 14 AWG (Cu)
- Max. Wire Size
- 8 AWG (Cu/Al), 10 AWG (Cu)
Details
- Item
- Miniature Circuit Breaker
- Series
- HOMELINE
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Combination ARC Fault and Ground Fault
- Phase
- 1
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Standard
- Terminal Connection
- Screw Clamps
- DC Voltage Rating
- Not Rated
- For Use With
- Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
- Application
- HACR rated Applications
- Standards
- UL Listed
- Features
- Mercury Free
Description
Circuit Breaker,15A,1-Pole,Dual Function
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.