Miniature Circuit Breaker, HOMELINE Series, 15A, 1 Pole, 120V AC, 10kA at 120V AC

  • Mfr # QOB115CAFI

  • Zoro # G3955883


product price:  $160.99
/ea
Free Shipping & Returns

Key Features

Series
HOMELINE
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QOB115CAFI
Zoro #
G3955883
UPC #
785901478782
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
3/4 in
Depth
2.91 in
Height
4.76 in
Max. Wire Size
8 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
4.75 in

Details

Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
For Use With
QO Load Centers and NQ Panelboards
Standards
UL Listed
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Min. Operating Temp.
77 Degrees F
Max. Operating Temp.
104 Degrees F
Compatible Panelboard/Load Center Series
QO
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 4.75 in, Width 0.75 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.