Miniature Circuit Breaker, HOMELINE Series, 15A, 1 Pole, 120V AC, 22kA at 120V AC

  • Mfr # QO115VHCAFI

  • Zoro # G4103251


product price:  $416.99
/ea
Free Shipping & Returns

Key Features

Series
HOMELINE
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO115VHCAFI
Zoro #
G4103251
UPC #
785901523192
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
3/4 in
Depth
2.91 in
Height
4.76 in
Min. Wire Size
12 AWG, 14 AWG
Max. Wire Size
8 AWG
Length
4.75 in

Details

Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22kA at 120V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
For Use With
QO Load Centers and NQ Panelboards
Standards
IEC, UL listed
Interrupt Rating
22 kA at 120/240V AC
Features
Mercury Free
Application
HACR rated Applications
Compatible Panelboard/Load Center Series
QO
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 15 A, AC Voltage Rating 120V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, High Interupt Capacity, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 22kA at 120/240V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Screw Clamp, Frame Size 100A/QO, Length 4.75 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products