Shop SQUARE D

Miniature Circuit Breaker, HOMELINE Series, 20A, 1 Pole, 120V AC, 22kA at 120V AC

  • Mfr # QO120VHPCAFI

  • Zoro # G6790201


product price:  $295.99
/ea
Free Shipping & Returns

Key Features

Series
HOMELINE
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QO120VHPCAFI
Zoro #
G6790201
UPC #
785901743941
Country of Origin
Korea, Republic of

Dimensions

Frame Size
100A/QO
Width
3/4 in
Depth
2.91 in
Height
4.76 in
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Max. Wire Size
8 AWG
Length
4.8 in

Details

Item
Miniature Circuit Breaker
Series
HOMELINE
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Combination ARC Fault
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
For Use With
QO Plug-On Neutral Load Centers
Standards
UL Listed
Interrupt Rating
22 kA at 120V AC
Features
Mercury Free
Application
HACR rated Applications
Compatible Panelboard/Load Center Series
QO

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120V AC, Circuit Breaker Type Combination Arc Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series QO, Phase Single, Series QO, Max. AIR Rating 22kA at 120V AC, For Use With QO Plug-On Neutral Load Centers, Terminal Connection Pressure plate, Frame Size 100A/QO, Length 4.8 in, Width 0.8 in, Depth 2.9 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.