Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, HOMELINE Series, 20A, 2x1, 1x2 Pole, 120/240V AC, 10kA at 120/240V AC
- Mfr # HOMT2020240
- Zoro # G0566590
product price:Â
$
37.95
/ea
Sold in multiples of 5 for
$189.75
Key Features
Series
HOMELINE
Amps
20 A
Number of Poles
2x1, 1x2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Quad Tandem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOMT2020240
- Zoro #
- G0566590
- UPC #
- 785901395843
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- HOMELINE
- Amps
- 20 A
- Number of Poles
- 2x1, 1x2
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Quad Tandem
- Phase
- 1
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Standard
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Application
- HACR rated Applications
- Standards
- UL Listed
- Features
- Mercury Free
- For Use With
- Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Dimensions
- Width
- 2 in
- Depth
- 2.98 in
- Height
- 3.13 in
- Max. Wire Size
- 6 AWG (Cu/Al), 8 AWG (Al)
- Min. Wire Size
- 14 AWG (Cu), 12 AWG (Al)
Description
Miniature Circuit Breaker 120/240V 20A, Series HOM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.