Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, HOMELINE Series, 30 to 20A, 1 Pole, 120V AC, 10kA at 120/240V AC
- Mfr # HOMT3020CP
- Zoro # G600905283
product price:Â
$
18.39
/ea
Sold in multiples of 10 for $183.90
Key Features
Series
HOMELINE
Amps
30/20 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Tandem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HOMT3020CP
- Zoro #
- G600905283
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- HOMELINE
- Amps
- 30/20 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Tandem
- Phase
- 1
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- For Use With
- Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
- Application
- HACR rated Applications
- Features
- Mercury Free
- Standards
- UL Listed
Description
Tandem mini circuit breaker,Homeline,1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.