CAD
Miniature Circuit Breaker, HOMELINE Series, 30A, 1 Pole, 120V AC, 10kA at 120/240V AC
- Mfr # HOMT3015
- Zoro # G3156207
CAD Available
product price:Â
$
25.19
/ea
Key Features
CAD Drawing
Series
HOMELINE
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Tandem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HOMT3015
- Zoro #
- G3156207
- UPC #
- 785901141945
- Country of Origin
- Korea, Republic of
Dimensions
- Width
- 1 in
- Depth
- 2.98 in
- Height
- 3.13 in
- Min. Wire Size
- 14 AWG (Cu/Al)
- Max. Wire Size
- 8 AWG (Cu/Al)
Details
- CAD Available
- Yes
- Item
- Miniature Circuit Breaker
- Series
- HOMELINE
- Amps
- 30A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Tandem
- Phase
- 1
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
- Application
- HACR rated Applications
- Standards
- UL Listed
- Features
- Mercury Free
- For Use With
- Homeline Load Center, All-in-Ones, CSED, Meter Main, Homeline Circuit Breaker Accessory
Description
Miniature Circuit Brkr 120/240V 30/15A, Series HOM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.