This item is Discontinued.

Square D Miniature Circuit Breaker, QO Series, 100A, 2 Pole, 120/240V AC, 22kA at 120/240V AC QOM100VHL

Miniature Circuit Breaker, QO Series, 100A, 2 Pole, 120/240V AC, 22kA at 120/240V AC (Discontinued)

  • Mfr # QOM100VHL
  • Zoro # G110927492
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOM100VHL
Zoro #
G110927492
UPC #
-
Country of Origin
Unknown

Dimensions

Frame Size
QOM1
Width
5 in
Depth
3.46 in
Height
5.08 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
100A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard, Main Breaker
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.