Miniature Circuit Breaker, QO Series, 100A, 3 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QO3100CP
Zoro # G3573592
product price:Â $241.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
100A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QO3100CP
Zoro #
G3573592
UPC #
-
Country of Origin
Mexico
Dimensions
Width
2.24 in
Depth
2.91 in
Height
3-1/2 in
Min. Wire Size
4 AWG (Cu/Al)
Max. Wire Size
2/0 AWG (Cu/Al)
Frame Size
QO
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
100A
Number of Poles
3
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
For Use With
QO Circuit Breaker Enclosure
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Description
QO mini breaker,100 A,3 pole,120/240
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.