Miniature Circuit Breaker, QO Series, 110A, 2 Pole, 120/240V AC, 22kA at 120/240V AC
Mfr # QO2110VH
Zoro # G0842138
product price:Â $498.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QO2110VH
Zoro #
G0842138
UPC #
785901054931
Country of Origin
Mexico
Dimensions
Frame Size
QO
Width
38 mm
Depth
74 mm
Height
89 mm
Max. Wire Size
300 kcmil (Cu/Al)
Min. Wire Size
4 AWG (Cu/Al)
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
110A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Lugs
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Interrupt Rating
22 kA at 120/240V AC
Application
HACR rated Applications
For Use With
QO Load Centers, QO Load Center Accessory
Features
Mercury Free
Description
Miniature Circuit Breaker 120/240V 110A, Series QO
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.