This item is Discontinued.

Square D Miniature Circuit Breaker, QO Series, 15 to 20A, 1x1, 1x1 Pole, 120/240V AC, 10kA at 120/240V AC QOT1520CP

This item is Discontinued.

Square D

Miniature Circuit Breaker, QO Series, 15 to 20A, 1x1, 1x1 Pole, 120/240V AC, 10kA at 120/240V AC (Discontinued)

Mfr # QOT1520CP
Zoro # G808580985
UPC # 47569044120
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOT1520CP
Zoro #
G808580985
UPC #
47569044120
Country of Origin
United States

Dimensions

Frame Size
QO
Width
3/4 in
Depth
2.91 in
Height
3.23 in
Max. Wire Size
8 AWG (Cu), 8 AWG (Al)
Min. Wire Size
14 AWG (Cu), 12 AWG (Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
15 to 20A
Number of Poles
1x1, 1x1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Interrupt Rating
10 kA at 120/240V AC
Application
HACR rated Applications
Standards
UL Listed, CSA
Features
Mercury Free

Description

QO Plug on and QOB bolt-on one, two and three pole thermal-magnetic circuit breakers provide overcurrent protection and switching on anc and dc systems.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.