Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 15A, 1 Pole, 120V AC, 10kA at 120V AC
Mfr # QO115GFICP
Zoro # G707904479
product price:Â
$
177.99
/ea
Sold in multiples of 3 for $533.97
Free Shipping & Returns
Key Features
Series
QO
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO115GFICP
- Zoro #
- G707904479
- UPC #
- 47569522314
- Country of Origin
- Mexico
Dimensions
- Frame Size
- QO
- Width
- 3/4 in
- Depth
- 2.91 in
- Height
- 4.13 in
Details
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault Circuit Interrupter
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Pressure Plate
- DC Voltage Rating
- Not Rated
Description
Square D QO, 15A Single Pole Ground Fault Interrupter Circuit Breaker, 120V, Carded
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.