Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 15A, 2 Pole, 240V AC, 10kA at 120/240V AC
- Mfr # QO215H
- Zoro # G0566855
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
15 A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO215H
- Zoro #
- G0566855
- UPC #
- 785901400318
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 15 A
- Number of Poles
- 2
- AC Voltage Rating
- 240V AC
- Circuit Breaker Type
- Standard
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Common
- Terminal Connection
- Pressure Plate
- DC Voltage Rating
- Not Rated
- Interrupt Rating
- 10 kA at 120/240V AC
- Features
- Mercury Free
- Application
- HACR rated Applications
- For Use With
- QO Load Centers, QO Load Center Accessory
- Standards
- UL Listed, CSA
Dimensions
- Frame Size
- QO
- Width
- 38 mm
- Depth
- 74 mm
- Height
- 76 mm
- Max. Wire Size
- 8 AWG (Cu/Al)
- Min. Wire Size
- 14 AWG (Cu/Al)
Description
Miniature Circuit Breaker 240V 15A, Series QO
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.