Shop SQUARE D
See all product information
Create Account
Miniature Circuit Breaker, QO Series, 15A, 2x1 Pole, 120/240V AC, 10kA at 120/240V AC
Mfr # QO1515CP
Zoro # G707904516
product price:Â
$
144.99
/ea
Sold in multiples of 10 for $1,449.90
Free Shipping & Returns
Key Features
Series
QO
Amps
15/15 A
Number of Poles
2x1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Tandem
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QO1515CP
- Zoro #
- G707904516
- UPC #
- 47569082771
- Country of Origin
- Mexico
Dimensions
- Frame Size
- QO
- Width
- 3/4 in
- Depth
- 2.91 in
- Height
- 3.23 in
Details
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 15/15 A
- Number of Poles
- 2x1
- AC Voltage Rating
- 120/240V AC
- Circuit Breaker Type
- Tandem
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 10kA at 120/240V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Lugs
- DC Voltage Rating
- Not Rated
Description
Square D QO, 15A Single Pole Tandem Circuit Breaker, 12 Space Per Pole, 120240V, For Older Model Load Centers Without Pan Rail Slots, Bulk
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov