Square D

Miniature Circuit Breaker, QO Series 30/15A, 1x1, 1x1 Pole, 120/240V AC


product price: $68.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Series QO
  • Amps 30/15A
  • Number of Poles 1x1, 1x1
  • AC Voltage Rating 120/240V AC
  • Circuit Breaker Type Tandem
See all product information

Product Information

Dimensions

Width 19 mm
Depth 74 mm
Height 82 mm
Min. Wire Size 14 AWG (Cu/Al)
Max. Wire Size 8 AWG (Cu/Al)

Details

Item Miniature Circuit Breaker
Series QO
Amps 30/15A
Number of Poles 1x1, 1x1
AC Voltage Rating 120/240V AC
Circuit Breaker Type Tandem
Circuit Breaker Mounting Style Plug In
Max. AIR Rating 10kA at 120/240V AC
Terminal Connection Lug
DC Voltage Rating Not Rated
Interrupt Rating 10 kA at 120/240V AC
Standards UL Listed, CSA
Features Mercury Free
Application HACR rated Applications
Product Type Miniature Circuit Breaker 240V 30/15A

Description

QO and QOB one, two and three pole thermal magnetic circuit breakers provide overcurrent protection and switching on ac and dc systems. These circuit breakers have an over center, trip free toggle mechanism with quick make, quick break action and positive handle indication. They also have VisiTrip trip indication, which provides a visual indication that the circuit breaker has tripped and interrupted the circuit. A full line of features and factory installed accessories are also available such as shunt trips, auxiliary switches and alarm switches. This QO tandem mini circuit breaker has 1 one pole at 30A and 1 one pole at 15A for 120/240VAC. This unit provides 10kA breaking capacity and plug in mounting. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555. QO circuit breakers are UL Listed under UL File E84967 and are CSA Certified under CSA Master Contract 153555.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.