Miniature Circuit Breaker, QO Series, 20A, 1 Pole, 120/240V AC, 65kA at 120V AC
Mfr # QHB120
Zoro # G0841009
product price:Â $119.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Bolt On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
QHB120
Zoro #
G0841009
UPC #
785901255383
Country of Origin
United States
Dimensions
Width
3/4 in
Depth
2.91 in
Height
2.99 in
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)
Frame Size
QO
Details
Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
65kA at 120V AC
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Standards
UL Listed, CSA
Application
HACR and Switching Duty rated Applications
Features
Mercury Free
Interrupt Rating
65 kA at 120/240V AC
Instantaneous Trip
Trip Free
Trip Type
Thermal Magnetic, Trip Free
Circuit Breaker Actuator
Toggle
Description
Miniature Circuit Breaker 120/240V 20A, Series QHB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.