Miniature Circuit Breaker, QO Series, 20A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QO220C

  • Zoro # G607904524


product price:  $52.95
/ea
Sold in multiples of 3 for $158.85

Key Features

Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QO220C
Zoro #
G607904524
UPC #
47569522178
Country of Origin
Mexico

Dimensions

Frame Size
QO
Width
1-1/2 in
Depth
2.91 in
Height
2.99 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated

Description

Square D QO, 20A Double Pole Circuit Breaker, 240V, Recloseable Clam Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.