CAD Drawings

Download CAD Files

Miniature Circuit Breaker, QO Series, 20A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOB2201021

  • Zoro # G3241481

CAD Available

product price:  $290.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Series
QO
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB2201021
Zoro #
G3241481
UPC #
785901494256
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
2.24 in
Depth
2.91 in
Height
2.99 in
Min. Wire Size
14 AWG
Max. Wire Size
8 AWG
Length
3 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120/240V AC
Trip Type
Shunt Trip
Terminal Connection
Pressure Plate
DC Voltage Rating
48V DC
Standards
UL Listed
For Use With
NQ Panelboards
Application
HACR rated Applications
Features
Mercury Free
Interrupt Rating
10 kA at 120/240V AC
Max. Operating Temp.
104 Degrees F
Compatible Panelboard/Load Center Series
QO
Min. Operating Temp.
77 Degrees F
Voltage
120/240 VAC
CAD Available
Yes

Description

Miniature Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Shunt Trip, Number of Poles 2, DC Voltage Rating 48V DC, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120/240V AC, For Use With Square D NQOD Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 3 in, Width 2.25 in, Depth 2.91 in, Min. Operating Temp. 77 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.