Miniature Circuit Breaker, QO Series, 20A, 2 Pole, 120/240V AC, 10kA at 120/240V AC

  • Mfr # QOUR220

  • Zoro # G0840799


product price:  $78.55
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOUR220
Zoro #
G0840799
UPC #
785901079316
Country of Origin
Mexico

Dimensions

Frame Size
100A/QOU
Width
1-1/2 in
Depth
2.95 in
Height
4.05 in
Max. Wire Size
2 AWG (Cu/Al)
Min. Wire Size
14 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Unit Mount
Max. AIR Rating
10kA at 120/240V AC
Terminal Connection
Lugs
DC Voltage Rating
48V DC
Standards
CSA, IEC, UL Listed
For Use With
QO Load Center Accessory
Application
HACR rated Applications
Features
Mercury Free
Tightening Torque
45 lbf.in (5.08 N.m) (AWG 14 to AWG 2)
Circuit Breaker Application
HACR rated
Product Certifications
CSA; IEC; UL Listed
Rated Operational Voltage
120/240 V AC; 120 V AC; 48 V DC
AWG Gauge
AWG 14 to AWG 2 aluminium/copper

Description

Miniature Circuit Breaker 120/240V 20A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.