Miniature Circuit Breaker, QO Series, 25A, 1 Pole, 120V AC, 10kA at 120V AC, A Curve

  • Mfr # QOB125GFI

  • Zoro # G3126523


product price:  $226.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QOB125GFI
Zoro #
G3126523
UPC #
785901368724
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
3/4 in
Depth
2.91 in
Height
4.13 in
Max. Wire Size
8 AWG
Min. Wire Size
12 AWG (Al), 14 AWG (Cu)
Length
4.12 in

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
25A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
10kA at 120V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Curve Type
A
Standards
UL Listed
For Use With
NQ Panelboards
Interrupt Rating
10 kA at 120V AC
Features
Mercury Free
Max. Operating Temp.
104 Degrees F
Compatible Panelboard/Load Center Series
NQ, QO
Min. Operating Temp.
77 Degrees F
Voltage
120VAC

Description

Miniature Circuit Breaker, Amps 25 A, AC Voltage Rating 120V AC, Circuit Breaker Type Ground Fault Circuit Interrupter, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Paddle, Circuit Breaker Mounting Style Bolt On, Compatible Panelboard/Load Center Series NQ, QO, Phase Single, Series QOB, Max. AIR Rating 10kA at 120V AC, For Use With QO Load Centers and NQ Panelboards, Terminal Connection Pressure Plate, Frame Size 100A/QO, Length 4.12 in, Width 0.75 in, Depth 2.91 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.