Miniature Circuit Breaker, QO Series, 25A, 2 Pole, 120/240V AC, 22kA at 120/240V AC

  • Mfr # QOB225VH

  • Zoro # G0839450


product price:  $202.99
/ea
Free Shipping & Returns

Key Features

Series
QO
Amps
25A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QOB225VH
Zoro #
G0839450
UPC #
785901371939
Country of Origin
Mexico

Dimensions

Frame Size
100A/QO
Width
38 mm
Depth
74 mm
Height
76 mm
Min. Wire Size
14 AWG (Cu/Al)
Max. Wire Size
8 AWG (Cu/Al)

Details

Item
Miniature Circuit Breaker
Series
QO
Amps
25A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Paddle
Circuit Breaker Mounting Style
Bolt On
Max. AIR Rating
22kA at 120/240V AC
Trip Type
Thermal Magnetic, Trip Free
Instantaneous Trip
Trip Free
Terminal Connection
Pressure Plate
DC Voltage Rating
Not Rated
Application
HACR rated Applications
Features
Mercury Free
For Use With
NQ Panelboards
Interrupt Rating
22 kA at 120/240V AC
Standards
UL Listed, CSA

Description

Miniature Circuit Breaker 240V 25A, Series QOB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.