Miniature Circuit Breaker, QO Series, 30A, 1 Pole, 120V AC, 22kA at 120V AC, A Curve
- Mfr # QO130VHGFI
- Zoro # G7686418
product price:Â
$
292.99
/ea
Free Shipping & Returns
Key Features
Series
QO
Amps
30 A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Protecting Class A 6 mA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QO130VHGFI
- Zoro #
- G7686418
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Miniature Circuit Breaker
- Series
- QO
- Amps
- 30 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Circuit Breaker Type
- Ground Fault Protecting Class A 6 mA
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Plug In
- Max. AIR Rating
- 22kA at 120V AC
- Trip Type
- Thermal Magnetic, Trip Free
- Instantaneous Trip
- Trip Free
- Terminal Connection
- Pressure Plate
- DC Voltage Rating
- Not Rated
- Curve Type
- A
- Features
- Mercury Free
- Interrupt Rating
- 22 kA at 120V AC
- For Use With
- QO Load Centers, QO Load Center Accessory
- Standards
- UL Listed, CSA
Dimensions
- Frame Size
- QO
- Width
- 3/4 in
- Depth
- 2.91 in
- Height
- 4.13 in
- Min. Wire Size
- 14 AWG (Cu), 12 AWG (Al)
- Max. Wire Size
- 8 AWG (Cu), 8 AWG (Al)
Description
Mini CB,QO,30 A,1P,120 V,22 kA,Plu
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.